Motion
03021 THERMOSETABLE GLASS CLOTH TAPE 365 WHITE 3"X60YD 8.3 MIL

3M
03021 THERMOSETABLE GLASS CLOTH TAPE 365 WHITE 3"X60YD 8.3 MIL

3M™ Thermosetable Glass Cloth Tape 365, White, 3 in x 60 yd, 8.3 mil, 12 rolls per case
MI ITEM #03162076
MFR #03021 THERMOSETABLE GLASS CLOTH TAPE 365 WHITE 3"X60YD 8.3 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03021 THERMOSETABLE GLASS CLOTH TAPE 365 WHITE 3"X60YD 8.3 MIL

3M™ Thermosetable Glass Cloth Tape 365, White, 3 in x 60 yd, 8.3 mil, 12 rolls per case
MI ITEM #03162076
MFR #03021 THERMOSETABLE GLASS CLOTH TAPE 365 WHITE 3"X60YD 8.3 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03021 THERMOSETABLE GLASS CLOTH TAPE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Backing Material
    Glass Cloth
  • Adhesive Material
    Rubber
  • Flame Retardant
    Not Flame Retardant
  • Water Resistance
    Not Water Resistant
  • Width
    3 in
  • Length
    60 yd
  • Thickness
    8.3 mil
  • Color
    White
  • Adhesion Strength
    52 oz/in
  • Elongation at Break
    7 %
  • Tensile Strength
    139 in
  • Product Form
    Roll
  • Manufacturer Catalog Number
    00021200030215
  • Operating Temperature Range
    +40 to +450 °F
  • Manufacturer Stock Number
    00021200030215
  • Manufacturer Upc Number
    00021200030215
  • UPC_NO
    00021200030215

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text