Motion
03027

3M
03027

Scotch® Cloth Tape - 1.8800 in Wide, 55 m Long, 12 mil Thick, Tensile Strength: 63 N/100 mm, Gray Color
Mi Item #03162077
MFR #03027
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03027

Scotch® Cloth Tape - 1.8800 in Wide, 55 m Long, 12 mil Thick, Tensile Strength: 63 N/100 mm, Gray Color
Mi Item #03162077
MFR #03027

Mfr description
03027 SCOTCH GEN PURP CLOTH DUCT TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cloth-reinforced polyethylene laminated body has the strength for bundling pipes and conduit
  • Natural rubber adhesive sticks well to many surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Core Diameter
    3.0000 in | 76.20 mm
  • Length
    55 m
  • Overall Length
    60 yd
  • Overall Thickness
    12 mm
  • Overall Width
    1.88 in
  • Shelf Life
    12 months
  • Tensile Strength
    63 N/100 mm
  • Thickness
    12 mil
  • Width
    1.8800 in

Details

  • Adhesion Strength
    95 oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    Cloth
  • Color
    Gray
  • Elongation at Break
    8 %
  • Flame Retardant
    Not Flame Retardant
  • Manufacturer Stock Number
    00021200030277
  • Manufacturer Upc Number
    00021200030277
  • Max Operating Temperature
    93 °C, 200 °F
  • Product Form
    Roll
  • Product Types
    Cloth Duct Tape
  • UPC_NO
    00021200030277
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)