Motion
7000001315 3M LEAD FOIL TAPE 420, DARK SILVER, 2 IN X 36 YD, 6.8MIL, 6 RL/C

3M
7000001315 3M LEAD FOIL TAPE 420, DARK SILVER, 2 IN X 36 YD, 6.8MIL, 6 RL/C

3M™ Lead Foil Tape 420, Dark Silver, 2 in x 36 yd, 6.8 mil, 6 rolls per case
MI ITEM #03162084
MFR #7000001315 3M LEAD FOIL TAPE 420, DARK SILVER, 2 IN X 36 YD, 6.8MIL, 6 RL/C
Price$474.28/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000001315 3M LEAD FOIL TAPE 420, DARK SILVER, 2 IN X 36 YD, 6.8MIL, 6 RL/C

3M™ Lead Foil Tape 420, Dark Silver, 2 in x 36 yd, 6.8 mil, 6 rolls per case
MI ITEM #03162084
MFR #7000001315 3M LEAD FOIL TAPE 420, DARK SILVER, 2 IN X 36 YD, 6.8MIL, 6 RL/C

Mfr description
7000001315 3M LEAD FOIL TAPE 420, DARK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Conformable tape resists flame, moisture, weather, UV degradation, and many chemicals used in electroplating and anodizing processes
  • The rubber-based adhesive bonds well to a variety of surfaces, including most metals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$474.28/rl

Specifications

Dimensions

  • Foil Thickness
    4.7 mil
  • Length
    36 yd
  • Shelf Life
    18 months
  • Tensile Strength
    20 in
  • Total Thickness
    6.8 mil
  • Weight
    6.3 lb
  • Width
    2 in

Details

  • Adhesion Strength
    45 oz-in
  • Backing Material
    Lead Foil
  • Color
    Gray
  • Conductivity
    Conductive
  • Elongation at Break
    12 %
  • Manufacturer Upc Number
    00051138954147
  • Max Operating Temperature
    +225 °F
  • Min Operating Temperature
    -60 °F
  • Operating Temperature Range
    -60 to +225 °F
  • UPC_NO
    00051138954147

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)