Motion
03106

SCS
03106

Lane Marking Tape - 3/4 in Width, 36 yd Length, 5.2 mil Thickness, Red Color
MI ITEM #03162092
MFR #03106
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SCS
03106

Lane Marking Tape - 3/4 in Width, 36 yd Length, 5.2 mil Thickness, Red Color
MI ITEM #03162092
MFR #03106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03106 VINYL TAPE 471
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Width
    3/4 in
  • Length
    36 yd
  • Thickness
    5.2 mil
  • Color
    Red
  • Product Type
    Lane Marking Tape
  • Adhesion Strength
    23 oz-in
  • Elongation at Break
    130 %
  • Tensile Strength
    14 in
  • Operating Temperature Range
    +40 to +170 °F
  • Backing Material
    Vinyl
  • Manufacturer Upc Number
    00021200031069

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought