Motion
03134

SCS
03134

Lane Marking Tape - 1/2 in Width, 36 yd Length, 5.2 mil Thickness, White Color
Mi Item #03162110
MFR #03134
Price$40.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SCS
03134

Lane Marking Tape - 1/2 in Width, 36 yd Length, 5.2 mil Thickness, White Color
Mi Item #03162110
MFR #03134

Mfr description
03134 VINYL TAPE 471
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.48/each

Specifications

Dimensions

  • Length
    36 yd
  • Tensile Strength
    14 in
  • Thickness
    5.2 mil
  • Width
    1/2 in

Details

  • Adhesion Strength
    23 oz-in
  • Application
    - Sealing Plate Edges Against Ink Penetration- Safety & Hazard Marking- Electroplating and Anodizing Processes- Color Coding Tools & Equipment- General Use Vinyl- Paint Masking- Fine Line Masking- Sealing- Floor and Safety Marking
  • Backing Material
    Vinyl
  • Color
    White
  • Elongation at Break
    130 %
  • Manufacturer Upc Number
    00021200031342
  • Operating Temperature Range
    +40 to +170 °F
  • Product Type
    Lane Marking Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)