Motion
03137

SCS
03137

Lane Marking Tape - 1-1/2 in Width, 36 yd Length, 5.2 mil Thickness, White Color
MI ITEM #03162113
MFR #03137
Your Price$81.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SCS
03137

Lane Marking Tape - 1-1/2 in Width, 36 yd Length, 5.2 mil Thickness, White Color
MI ITEM #03162113
MFR #03137

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$81.28/each(List $93.48)

Overview

Mfr description
03137 VINYL TAPE 471
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Width
    1-1/2 in
  • Length
    36 yd
  • Thickness
    5.2 mil
  • Color
    White
  • Product Type
    Lane Marking Tape
  • Application
    - Safety & Hazard Marking- Paint Masking- Sealing Plate Edges Against Ink Penetration- Floor and Safety Marking- Electroplating and Anodizing Processes- Fine Line Masking- Sealing- Color Coding Tools & Equipment- General Use Vinyl
  • Adhesion Strength
    23 oz-in
  • Elongation at Break
    130 %
  • Tensile Strength
    14 in
  • Operating Temperature Range
    +40 to +170 °F
  • Backing Material
    Vinyl
  • Manufacturer Upc Number
    00021200031373

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought