Motion
03149 VINYL TAPE 472 BLACK 1/2"X36YD 10.4 MIL

3M
03149 VINYL TAPE 472 BLACK 1/2"X36YD 10.4 MIL

3M™ Vinyl Tape 472, Black, 1/2 in x 36 yd, 10.4 mil, 72 rolls per case
MI ITEM #03162119
MFR #03149 VINYL TAPE 472 BLACK 1/2"X36YD 10.4 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03149 VINYL TAPE 472 BLACK 1/2"X36YD 10.4 MIL

3M™ Vinyl Tape 472, Black, 1/2 in x 36 yd, 10.4 mil, 72 rolls per case
MI ITEM #03162119
MFR #03149 VINYL TAPE 472 BLACK 1/2"X36YD 10.4 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03149 VINYL TAPE 472
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thick backing provides heavy duty protection and increased abrasion resistance
  • Aggressive rubber adhesive bonds to a variety of surfaces for long-term use, even in outdoor applications
  • Conformable backing makes vinyl tape ideal for use on curved and irregular surfaces
  • Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
  • Good solvent resistance for application protection and longer product life

Specifications

  • Width
    1/2 in
  • Length
    36 yd
  • Thickness
    10.4 mil
  • Color
    Black
  • Product Type
    Lane Marking Tape
  • Adhesion Strength
    23 oz/in (Steel)
  • Backing Material
    Vinyl
  • Manufacturer Upc Number
    00021200031496
  • UPC_NO
    00021200031496
  • Adhesive Material
    Rubber
  • Manufacturer Stock Number
    70002417031
  • Max Operating Temperature
    +225 °F
  • Type
    all

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought