Motion
472

3M
472

Film Tape - 4 in Width, 36 yd Length, 10.4 mil Thickness, Black Color
Mi Item #03162124
MFR #472
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
472

Film Tape - 4 in Width, 36 yd Length, 10.4 mil Thickness, Black Color
Mi Item #03162124
MFR #472

Mfr description
03154 VINYL TAPE 472
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thick backing provides heavy duty protection and increased abrasion resistance
  • Aggressive rubber adhesive bonds to a variety of surfaces for long-term use, even in outdoor applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Thickness
    10.4 mil
  • Width
    4 in

Details

  • Adhesion Strength
    23 oz/in (Steel)
  • Adhesive Material
    Rubber
  • Adhesive Type
    Rubber
  • Application
    General Use Vinyl
  • Backing Material
    Vinyl
  • Color
    Black
  • Elongation at Break
    270 %
  • Manufacturer Stock Number
    70002417262
  • Manufacturer Upc Number
    00021200031540
  • Max Operating Temperature
    +225 °F
  • Product Type
    Lane Marking Tape
  • Type
    all
  • UPC_NO
    00021200031540
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)