Motion
03155 VINYL TAPE 472 BLACK 6"X36YD 10.4 MIL

3M
03155 VINYL TAPE 472 BLACK 6"X36YD 10.4 MIL

3M™ Vinyl Tape 472, Black, 6 in x 36 yd, 10.4 mil, 8 rolls per case
MI ITEM #03162161
MFR #03155 VINYL TAPE 472 BLACK 6"X36YD 10.4 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03155 VINYL TAPE 472 BLACK 6"X36YD 10.4 MIL

3M™ Vinyl Tape 472, Black, 6 in x 36 yd, 10.4 mil, 8 rolls per case
MI ITEM #03162161
MFR #03155 VINYL TAPE 472 BLACK 6"X36YD 10.4 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03155 VINYL TAPE 472
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thick backing provides heavy duty protection and increased abrasion resistance
  • Aggressive rubber adhesive bonds to a variety of surfaces for long-term use, even in outdoor applications
  • Conformable backing makes vinyl tape ideal for use on curved and irregular surfaces
  • Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
  • Good solvent resistance for application protection and longer product life

Specifications

  • Width
    6 in
  • Length
    36 yd
  • Thickness
    10.4 mil
  • Color
    Black
  • Product Type
    Lane Marking Tape
  • Adhesion Strength
    23 oz/in (Steel)
  • Backing Material
    Vinyl
  • Manufacturer Upc Number
    00021200031557
  • UPC_NO
    00021200031557
  • Adhesive Material
    Rubber
  • Manufacturer Stock Number
    70002417270
  • Max Operating Temperature
    +225 °F
  • Type
    all

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought