Motion
03174 PRESERVATION SEALING TAPE 481 BLACK 1"X36YD

3M
03174 PRESERVATION SEALING TAPE 481 BLACK 1"X36YD

3M™ Preservation Sealing Tape 481, Black, 1 in x 36 yd, 9.5 mil, 36 rolls per case
MI ITEM #03162162
MFR #03174 PRESERVATION SEALING TAPE 481 BLACK 1"X36YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03174 PRESERVATION SEALING TAPE 481 BLACK 1"X36YD

3M™ Preservation Sealing Tape 481, Black, 1 in x 36 yd, 9.5 mil, 36 rolls per case
MI ITEM #03162162
MFR #03174 PRESERVATION SEALING TAPE 481 BLACK 1"X36YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03174 PRESERVATION SEALING TAPE 481
  • For industrial/occupational use only. Not for consumer sale or use.
  • Resists weathering, making it effective for many outdoor applications in hot and cold weather with quick, clean removal when finished
  • Excellent weatherability helps preserve equipment and vehicles for long-term storage of at least two years
  • Can be certified to Military Specification: SAE AMS-T-22085
  • Excellence resistance to staining, common lubricants and strippable coatings on a variety of surfaces
  • Polyethylene backing conforms to irregular surfaces with ease

Specifications

  • Backing Material
    Polyethylene
  • Adhesive Material
    Rubber
  • Adhesion Strength
    25 oz/in
  • Color
    Black
  • Length
    36 yd
  • Width
    1 in
  • Thickness
    9.5 mil
  • Tensile Strength
    15 in
  • Elongation at Break
    500 %
  • Operating Temperature Range
    +20 to +170 °F
  • Manufacturer Upc Number
    00021200031748
  • UPC_NO
    00021200031748

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text