Motion
03175 PRESERVATION SEALING TAPE 481 BLACK 3"X36YD

3M
03175 PRESERVATION SEALING TAPE 481 BLACK 3"X36YD

3M™ Preservation Sealing Tape 481, Black, 3 in x 36 yd, 9.5 mil, 12 rolls per case
Mi Item #03162163
MFR #03175 PRESERVATION SEALING TAPE 481 BLACK 3"X36YD
Price$356.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03175 PRESERVATION SEALING TAPE 481 BLACK 3"X36YD

3M™ Preservation Sealing Tape 481, Black, 3 in x 36 yd, 9.5 mil, 12 rolls per case
Mi Item #03162163
MFR #03175 PRESERVATION SEALING TAPE 481 BLACK 3"X36YD

Mfr description
03175 PRESERVATION SEALING TAPE 481
  • For industrial/occupational use only. Not for consumer sale or use.
  • Resists weathering, making it effective for many outdoor applications in hot and cold weather with quick, clean removal when finished
  • Excellent weatherability helps preserve equipment and vehicles for long-term storage of at least two years
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$356.84/each

Specifications

Dimensions

  • Length
    36 yd
  • Tensile Strength
    15 in
  • Thickness
    9.5 mil
  • Width
    3 in

Details

  • Adhesion Strength
    25 oz-in
  • Backing Material
    Polyethylene
  • Color
    Black
  • Elongation at Break
    500 %
  • Manufacturer Upc Number
    00021200031755
  • Operating Temperature Range
    +20 to +170 °F
  • UPC_NO
    00021200031755
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)