Motion
03199 FLEXOMOUNT PLATE MOUNTING TAPE 411 GRAY 1/2"X36YD 0.015"

3M
03199 FLEXOMOUNT PLATE MOUNTING TAPE 411 GRAY 1/2"X36YD 0.015"

3M™ Flexomount™ Plate Mounting Tape 411, Gray, 1/2 in x 36 yd, 15 mil, 72 rolls per case
Mi Item #03162166
MFR #03199 FLEXOMOUNT PLATE MOUNTING TAPE 411 GRAY 1/2"X36YD 0.015"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03199 FLEXOMOUNT PLATE MOUNTING TAPE 411 GRAY 1/2"X36YD 0.015"

3M™ Flexomount™ Plate Mounting Tape 411, Gray, 1/2 in x 36 yd, 15 mil, 72 rolls per case
Mi Item #03162166
MFR #03199 FLEXOMOUNT PLATE MOUNTING TAPE 411 GRAY 1/2"X36YD 0.015"

Mfr description
03199 FLEXOMOUNT PLATE MOUNTING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Offers excellent adhesion to both rubber and photopolymer plates
  • Provides uniform coverage of solids when halftone dot reproduction is not critical
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roll Length
    36 yd
  • Roll Width
    1/2 in
  • Weight
    0.593 lb

Details

  • Color
    Gray
  • Manufacturer Upc Number
    00021200031991
  • Package Quantity
    72 Per Box
  • UPC_NO
    00021200031991
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)