Motion
03226 ADHESIVE TRANSFER TAPE 463 3/8"X60 3/8"X60YD 2.0 MIL

3M
03226 ADHESIVE TRANSFER TAPE 463 3/8"X60 3/8"X60YD 2.0 MIL

Spare-Scott Sight TIC-BF 201450-01
MI ITEM #03162168
MFR #03226 ADHESIVE TRANSFER TAPE 463 3/8"X60 3/8"X60YD 2.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03226 ADHESIVE TRANSFER TAPE 463 3/8"X60 3/8"X60YD 2.0 MIL

Spare-Scott Sight TIC-BF 201450-01
MI ITEM #03162168
MFR #03226 ADHESIVE TRANSFER TAPE 463 3/8"X60 3/8"X60YD 2.0 MIL

Mfr description
03226 ADHESIVE TRANSFER TAPE 463 3/8"X60
  • For industrial/occupational use only. Not for consumer sale or use.
  • Medium tack and excellent adhesion and grab strength to most paper stocks
  • Bonds a wide variety of similar and dissimilar substrates such as metals, glass, wood, paints and high surface energy plastics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    60 yd
  • Overall Length
    60 yd
  • Overall Thickness
    2 mm
  • Overall Width
    0.375 in
  • Weight
    0.192 lb
  • Width
    3/8 in

Details

  • Color
    Transparent
  • Manufacturer Upc Number
    00021200032264
  • Minimum Order Quantity
    96
  • Operating Temperature Range
    -60 to +250 °F
  • UPC_NO
    00021200032264

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)