Motion
463

3M
463

Transfer Tape - 25 (Steel) oz-in Adhesive Strength, 0.004 in Liner Thickness, 1.0000 in Width, 60 yd Length, Acrylic Adhesive Material, Transparent Color
Mi Item #03162171
MFR #463
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
463

Transfer Tape - 25 (Steel) oz-in Adhesive Strength, 0.004 in Liner Thickness, 1.0000 in Width, 60 yd Length, Acrylic Adhesive Material, Transparent Color
Mi Item #03162171
MFR #463

Mfr description
03229 ADHESIVE TRANSFER TAPE 463 CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Medium tack and excellent adhesion and grab strength to most paper stocks
  • Bonds a wide variety of similar and dissimilar substrates such as metals, glass, wood, paints and high surface energy plastics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Adhesive Thickness
    0.002 in
  • Length
    60 yd
  • Liner Thickness
    0.004 in
  • Width
    1.0000 in

Details

  • Adhesion Strength
    25 (Steel) oz-in
  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Densified Kraft Paper
  • Manufacturer Stock Number
    7010369052
  • Manufacturer Upc Number
    00021200032295
  • Operating Temperature Range
    -60 to +250 °F
  • Product Form
    Roll
  • UPC_NO
    00021200032295
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)