Motion
7100191854 SCOTCH GENERAL PURPOSE MASKING TAPE 2050-18AP, 0.70 IN X 60.1 Y

3M
7100191854 SCOTCH GENERAL PURPOSE MASKING TAPE 2050-18AP, 0.70 IN X 60.1 Y

Scotch® General Purpose Masking Tape 2050-18AP, 0.70 in x 60.1 yd (18mm x 55m)
MI ITEM #03162175
MFR #7100191854 SCOTCH GENERAL PURPOSE MASKING TAPE 2050-18AP, 0.70 IN X 60.1 Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100191854 SCOTCH GENERAL PURPOSE MASKING TAPE 2050-18AP, 0.70 IN X 60.1 Y

Scotch® General Purpose Masking Tape 2050-18AP, 0.70 in x 60.1 yd (18mm x 55m)
MI ITEM #03162175
MFR #7100191854 SCOTCH GENERAL PURPOSE MASKING TAPE 2050-18AP, 0.70 IN X 60.1 Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100191854 SCOTCH GENERAL PURPOSE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for use on painted walls, vinyl, carpet, metal, and plastic
  • 5-day clean removal leaves behind no damage or sticky residue
  • Medium adhesive
  • Size: 0.70 in. x 60.1 yd.
  • Pack Size: 1 Roll/Pack
  • Tape Application Tips: For great paint results make sure the surface is clean, dry and dust-free so that the tape sticks properly. Next, apply the tape onto the surface while pressing down firmly as you go. And lastly, let the tape set for about 30 to 60 minutes before painting.
  • Tape Removal Tips: Wait until the paint is dry to the touch before removing the tape. Lift the tape up by slowly pulling it back on itself, then removing at a 45-degree angle.

Specifications

  • Manufacturer Upc Number
    00021200056178
  • UPC_NO
    00021200056178
  • Weight
    0.279 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text