Overview
Mfr description
7100203792 3M HIGH STRENGTH LARGE HOLE
- For industrial/occupational use only. Not for consumer sale or use.
- MAKES REPAIRS 5X FASTER than traditional vinyl spackling
- REPAIR HOLES 3” – 5” in diameter
- FOR INTERIOR OR EXTERIOR REPAIRS when sealed with exterior paint
- REPAIR DAMAGED AREAS on walls and ceilings
- IDEAL FOR repairing large holes, cracks and damaged surfaces in drywall, plaster, stucco, concrete and wood
- FIBER REINFORCED for strength
- NO SHRINKING, cracking, or sagging
- EASY TO SAND after application
- LIGHT IN WEIGHT, heavy in strength
- HOLDS STRONG for lasting repairs
- For holes requiring additional wall support, use with 3M™ Repair Plates
Specifications
- Weight1.118 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data