Motion
7010330852 STANDARD ABRASIVES SURFACE CONDITIONING RC BELT 888016, 2 IN X 6

3M
7010330852 STANDARD ABRASIVES SURFACE CONDITIONING RC BELT 888016, 2 IN X 6

Standard Abrasives™ Surface Conditioning RC Belt 888016, 2 in x 60 in MED, 5 per case
MI ITEM #03162184
MFR #7010330852 STANDARD ABRASIVES SURFACE CONDITIONING RC BELT 888016, 2 IN X 6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330852 STANDARD ABRASIVES SURFACE CONDITIONING RC BELT 888016, 2 IN X 6

Standard Abrasives™ Surface Conditioning RC Belt 888016, 2 in x 60 in MED, 5 per case
MI ITEM #03162184
MFR #7010330852 STANDARD ABRASIVES SURFACE CONDITIONING RC BELT 888016, 2 IN X 6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010330852 STANDARD ABRASIVES SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High edge durability and flexibility
  • Excellent starting point for finishing stainless steel to a #4 finish
  • Designed for blending, coating removal, finishing, and light deburring
  • Aluminum Oxide on RC material provides good initial and extended cut rate
  • Best material for general use and average pressure usage
  • Most efficient on flat surfaces

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115364211
  • UPC_NO
    00051115364211
  • Overall Length
    60 in
  • Overall Width
    2 in
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought