Motion
7010331220 STANDARD ABRASIVES A/O FLEXIBLE FLAP WHEEL 681425, 8 IN X 1 IN

3M
7010331220 STANDARD ABRASIVES A/O FLEXIBLE FLAP WHEEL 681425, 8 IN X 1 IN

Standard Abrasives™ A/O Flexible Flap Wheel 681425, 8 in x 1 in x 1 in 60, 5 per case
MI ITEM #03162190
MFR #7010331220 STANDARD ABRASIVES A/O FLEXIBLE FLAP WHEEL 681425, 8 IN X 1 IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010331220 STANDARD ABRASIVES A/O FLEXIBLE FLAP WHEEL 681425, 8 IN X 1 IN

Standard Abrasives™ A/O Flexible Flap Wheel 681425, 8 in x 1 in x 1 in 60, 5 per case
MI ITEM #03162190
MFR #7010331220 STANDARD ABRASIVES A/O FLEXIBLE FLAP WHEEL 681425, 8 IN X 1 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010331220 STANDARD ABRASIVES A/O
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flexible flaps provide excellent finish on flat and contoured surfaces
  • Coated abrasive flaps clean and deburr inner diameters and contours
  • Produces a linear scratch pattern
  • Steel mandrel reduces chatter
  • Aluminum oxide cuts quickly and suits ferrous and non-ferrous materials
  • Available in a broad range of sizes and grades to suit almost any part

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115427794
  • UPC_NO
    00051115427794

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text