Motion
03305 VINYL FOAM TAPE 4516 BLACK 1/4"X36YD

3M
03305 VINYL FOAM TAPE 4516 BLACK 1/4"X36YD

3M™ Vinyl Foam Tape 4516, Black, 1/4 in x 36 yd, 62 mil, 36 rolls per case
MI ITEM #03162196
MFR #03305 VINYL FOAM TAPE 4516 BLACK 1/4"X36YD
Price$64.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03305 VINYL FOAM TAPE 4516 BLACK 1/4"X36YD

3M™ Vinyl Foam Tape 4516, Black, 1/4 in x 36 yd, 62 mil, 36 rolls per case
MI ITEM #03162196
MFR #03305 VINYL FOAM TAPE 4516 BLACK 1/4"X36YD

Mfr description
03305 VINYL FOAM TAPE 4516 BLACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black, 0.062 in. (1.6 mm) thick closed-cell high-density foam carrier helps seal out dust, light and moisture
  • Durable acrylic adhesive on one side of foam offers good aging and UV resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.98/each

Specifications

Dimensions

  • Length
    36 yd
  • Overall Length
    36 yd
  • Overall Thickness
    62 mm
  • Overall Width
    0.25 in
  • Shelf Life
    18 months
  • Tensile Strength
    130 psi
  • Thickness
    0.062 in
  • Width
    1/4 in

Details

  • Application
    Bonding, Sealing
  • Backing Material
    Vinyl
  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Black, 0.062 in. (1.6 mm) thick closed-cell high-density foam carrier helps seal out dust, light and moisture • Durable acrylic adhesive on one side of foam offers good aging and UV resistance • Designed for demanding gasketing, cushioning, damping and insulating applications • Conformable properties allow taping or sealing on curved or irregular surfaces • Designed to avoid stretching while leaving the liner in place
  • Manufacturer Upc Number
    00021200033056
  • Max Operating Temperature
    +150 °F
  • Operating Temperature Range
    Maximum of +150 °F
  • Product Type
    Single Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)