Motion
03319 VINYL FOAM TAPE 4504 BLACK 3/4"X18YD

3M
03319 VINYL FOAM TAPE 4504 BLACK 3/4"X18YD

3/4" Single Sided Foam Tape, Black, Length: 18yd, Thickness: 1/4", Tensile Strength: 90psi, Density: 20lb/ft³
Mi Item #03162208
MFR #03319 VINYL FOAM TAPE 4504 BLACK 3/4"X18YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03319 VINYL FOAM TAPE 4504 BLACK 3/4"X18YD

3/4" Single Sided Foam Tape, Black, Length: 18yd, Thickness: 1/4", Tensile Strength: 90psi, Density: 20lb/ft³
Mi Item #03162208
MFR #03319 VINYL FOAM TAPE 4504 BLACK 3/4"X18YD

Mfr description
03319 VINYL FOAM TAPE 4504 BLACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black, 0.250 in. (6.4 mm) thick closed-cell, high-density foam carrier helps seal out dust, light and moisture
  • Durable acrylic adhesive on one side of foam offers good aging and UV resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    18 yd
  • Overall Height
    250 mm
  • Overall Length
    18 yd
  • Overall Thickness
    250 mm
  • Overall Width
    0.8 in
  • Shelf Life
    18 months
  • Tensile Strength
    90 psi
  • Thickness
    1/4 in
  • Width
    3/4 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Bonding, Sealing
  • Backing Material
    Vinyl
  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Black, 0.250 in. (6.4 mm) thick closed-cell, high-density foam carrier helps seal out dust, light and moisture • Durable acrylic adhesive on one side of foam offers good aging and UV resistance • Designed for demanding gasketing, cushioning, damping and insulating applications • Conformable properties allow taping or sealing on curved or irregular surfaces • Designed to avoid stretching while leaving the liner in place
  • Manufacturer Upc Number
    00021200033193
  • Max Operating Temperature
    +150 °F
  • Number Of Pieces
    12Roll/Case
  • Operating Temperature Range
    Maximum of +150 °F
  • Product Type
    Single Sided Foam Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)