Motion
415 - 0.10 mm x 18.0000 in x 36 yd

3M
415 - 0.10 mm x 18.0000 in x 36 yd

3M Double Coated Tape 415, Clear, 18 in x 36 yd,
MI ITEM #03162209
MFR #415 - 0.10 mm x 18.0000 in x 36 yd
Price$990.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
415 - 0.10 mm x 18.0000 in x 36 yd

3M Double Coated Tape 415, Clear, 18 in x 36 yd,
MI ITEM #03162209
MFR #415 - 0.10 mm x 18.0000 in x 36 yd

Mfr description
03325 DOUBLE COATED TAPE 415 CLEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$990.54/each

Specifications

Dimensions

  • Overall Length
    33 m, 36 yd
  • Overall Thickness
    0.10 mm
  • Overall Width
    18.0000 in

Details

  • Application
    Core starting, Films and foils, High-speed flying splices on most grades of paper, Web splicing, Zero speed splices on most grades of paper
  • Color
    Transparent
  • Max Operating Temperature
    82 °C, 180 °F
  • Min Operating Temperature
    -40 °C, -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)