Motion
K2101
Explosion Proof / Hazardou Location Motor - 1/3 hp, 1200 rpm, 3 ph, 230 V, 460 V, 56 Frame, EPFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
Mi Item #03162218
MFR #K2101
Price$1,529.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardou Location Motor - 1/3 hp, 1200 rpm, 3 ph, 230 V, 460 V, 56 Frame, EPFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
Mi Item #03162218
MFR #K2101

Mfr description
1/3HP 1200RPM K2101 EPFC 230/460V 56 3PH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,529.18/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    13.4400 in, 341.37 mm
  • Overall Length C Dimension
    13.44 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Shaft Length
    2.0000 in;50.79 mm
  • Weight
    29 lbs

Details

  • Additional Details
    Ul Recognized Component Listing And Csa Certification Ensures The Product Is Safe For Use Within A Variety Of Applications.;Meets T3B Temperature Code With A Maximum Surface Temperature Of 329° F.;Permanently Lubricated;Sealed Bearings Extend The Lifetime Of The Motor.;140 Frame Motor And Below Include Explosion Proof Conduit Box;Shipped Loose.;Leeson Motors. Motors And Solutions At Our Coretm
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1200 rpm
  • Country of Origin
    Mexico
  • Description
    HP:0.33, F#56, RPM:1140, 230/460V, EPFC
  • Description Keyword
    1/3 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.20 / 1.10 A
  • Full Load Efficiency
    62.00 %
  • Full Load Torque
    1.50 ft-lbs
  • Group & Class
    Class I - Group C & D, Class II - Group F & G
  • Hp
    0.33 hp
  • Insulation Class
    F
  • IP Rating
    54
  • KVA Code
    M
  • kW
    0.25 kW
  • Manufacturer Catalog Number
    K2101
  • Manufacturer Product Page
  • Model
    5K49FN6381
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1/3 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Shaft Type
    NEMA 56
  • Standards Met
    UL, CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Temperature Code
    T3B
  • Thermal Protection
    Automatic Reset
  • Type Of Bearing
    Ball
  • UPC_NO
    722856022516
  • Voltage
    230 V, 460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)