Specifications
Dimensions
- Length72 yd
- Overall Length72 yd
- Overall Thickness31 mm
- Overall Width4 in
- Tensile Strength240 psi
- Thickness1/32 in
- Width4 in
Details
- Adhesive MaterialAcrylic
- ApplicationBonding
- ColorWhite
- Manufacturer Upc Number00021200033681
- Max Operating Temperature+220 °F
- Operating Temperature RangeMaximum of +220 °F
- Product TypeDouble Sided Foam Tape
- UPC_NO00021200033681
Overview
Mfr description
03368 DOUBLE COATED URETHANE FOAM TAPE
- For industrial/occupational use only. Not for consumer sale or use.
- Off-white, 0.031 in. (0.8 mm) open-cell, flexible urethane foam carrier
- High shear adhesive with high temperature resistance
- Durable foam is ideal for interior mounting applications
- Ideal for bonding, attaching, and mounting
- The foam dampens and prevents vibration