Motion
03376 DOUBLE COATED URETHANE FOAM TAPE 4016 OFF-WHITE 1-1/2"X36YD 1/16"

3M
03376 DOUBLE COATED URETHANE FOAM TAPE 4016 OFF-WHITE 1-1/2"X36YD 1/16"

3M™ Double Coated Urethane Foam Tape 4016, Off White, 1 1/2 in x 36 yd, 62 mil, 6 rolls per case
MI ITEM #03162247
MFR #03376 DOUBLE COATED URETHANE FOAM TAPE 4016 OFF-WHITE 1-1/2"X36YD 1/16"
Price$275.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03376 DOUBLE COATED URETHANE FOAM TAPE 4016 OFF-WHITE 1-1/2"X36YD 1/16"

3M™ Double Coated Urethane Foam Tape 4016, Off White, 1 1/2 in x 36 yd, 62 mil, 6 rolls per case
MI ITEM #03162247
MFR #03376 DOUBLE COATED URETHANE FOAM TAPE 4016 OFF-WHITE 1-1/2"X36YD 1/16"

Mfr description
03376 DOUBLE COATED URETHANE FOAM TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Off-white, 0.0625 in. (1.6 mm) open-cell, flexible urethane foam carrier
  • High shear adhesive with high temperature resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.67/each

Specifications

Dimensions

  • Length
    36 yd
  • Overall Length
    36 yd
  • Overall Thickness
    62 mm
  • Overall Width
    1.5 in
  • Tensile Strength
    140 psi
  • Thickness
    1/16 in
  • Width
    1-1/2 in

Details

  • Application
    Bonding
  • Color
    White
  • Manufacturer Upc Number
    00021200033766
  • Operating Temperature Range
    Maximum of +220 °F
  • Product Type
    Double Sided Foam Tape
  • UPC_NO
    00021200033766

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)