Specifications
Dimensions
- Weight0.404 lb
Details
- ColorBlack
- Manufacturer Upc Number00051131198159
- Minimum Order Quantity12
- Product TypesSupport
- UPC_NO00051131198159
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)