Motion
03392 DOUBLE COATED URETHANE FOAM TAPE 4004 OFF-WHITE 1/2"X18YD 1/4"

3M
03392 DOUBLE COATED URETHANE FOAM TAPE 4004 OFF-WHITE 1/2"X18YD 1/4"

Double Sided Foam Tape - Acrylic Adhesive - White
MI ITEM #03162253
MFR #03392 DOUBLE COATED URETHANE FOAM TAPE 4004 OFF-WHITE 1/2"X18YD 1/4"
Price$160.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03392 DOUBLE COATED URETHANE FOAM TAPE 4004 OFF-WHITE 1/2"X18YD 1/4"

Double Sided Foam Tape - Acrylic Adhesive - White
MI ITEM #03162253
MFR #03392 DOUBLE COATED URETHANE FOAM TAPE 4004 OFF-WHITE 1/2"X18YD 1/4"

Mfr description
03392 DOUBLE COATED URETHANE FOAM TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Off-white, 0.250 in. (6.4 mm) open-cell, semi-rigid urethane foam carrier
  • High shear adhesive with high temperature resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$160.88/each

Specifications

Dimensions

  • Length
    18 yd
  • Overall Height
    250 mm
  • Overall Length
    18 yd
  • Overall Thickness
    250 mm
  • Overall Width
    0.5 in
  • Shelf Life
    24 months
  • Tensile Strength
    90 psi
  • Thickness
    1/4 in
  • Width
    1/2 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Bonding
  • Backing Material
    Urethane
  • Color
    White
  • Manufacturer Upc Number
    00021200033926
  • Max Operating Temperature
    +220 °F
  • Operating Temperature Range
    Maximum of +220 °F
  • Product Type
    Double Sided Foam Tape
  • UPC_NO
    00021200033926

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)