Motion
03400 URETHANE FOAM TAPE 4116 NATURAL 1/2"X36YD 62.0 MIL

3M
03400 URETHANE FOAM TAPE 4116 NATURAL 1/2"X36YD 62.0 MIL

1/2" Single Sided Foam Tape, White, Length: 36yd, Thickness: 0.062", Tensile Strength: 115psi, Density: 18lb/ft³
MI ITEM #03162258
MFR #03400 URETHANE FOAM TAPE 4116 NATURAL 1/2"X36YD 62.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03400 URETHANE FOAM TAPE 4116 NATURAL 1/2"X36YD 62.0 MIL

1/2" Single Sided Foam Tape, White, Length: 36yd, Thickness: 0.062", Tensile Strength: 115psi, Density: 18lb/ft³
MI ITEM #03162258
MFR #03400 URETHANE FOAM TAPE 4116 NATURAL 1/2"X36YD 62.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03400 URETHANE FOAM TAPE 4116
  • For industrial/occupational use only. Not for consumer sale or use.
  • Natural, 0.062 in. (1.5 mm) firm, high-density open-cell foam design helps trap moisture, dust and contaminants
  • Allows air or gas vapors to pass through for a breathable seal
  • Dampens sounds and absorbs vibration when used in electronic applications
  • Excellent cushioning characteristics and high absorbency
  • Offers high initial quick-stick to multiple substrates
  • Provides excellent shear strength and high temperature performance

Specifications

  • Backing Material
    Polyurethane
  • Adhesive Material
    Acrylic
  • Color
    Beige
  • Application
    Bonding
  • Max Operating Temperature
    +200 °F
  • Width
    1/2 in
  • Manufacturer Upc Number
    00021200034008
  • Length
    36 yd
  • Thickness
    0.062 in
  • Overall Length
    36 yd
  • Overall Width
    0.5 in
  • Tensile Strength
    115 psi
  • Operating Temperature Range
    Maximum of +200 °F
  • Shelf Life
    18 months
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Natural, 0.062 in. (1.5 mm) firm, high-density open-cell foam design helps trap moisture, dust and contaminants • Allows air or gas vapors to pass through for a breathable seal • Dampens sounds and absorbs vibration when used in electronic applications • Excellent cushioning characteristics and high absorbency • Offers high initial quick-stick to multiple substrates • Provides excellent shear strength and high temperature performance
  • Overall Thickness
    62 mm
  • Product Type
    Single Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought