Motion
4116

3M
4116

3" Single Sided Foam Tape, White, Length: 36yd, Thickness: 0.062", Tensile Strength: 115psi, Density: 18lb/ft³
Mi Item #03162259
MFR #4116
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4116

3" Single Sided Foam Tape, White, Length: 36yd, Thickness: 0.062", Tensile Strength: 115psi, Density: 18lb/ft³
Mi Item #03162259
MFR #4116

Mfr description
03401 URETHANE FOAM TAPE 4116
  • For industrial/occupational use only. Not for consumer sale or use.
  • Natural, 0.062 in. (1.5 mm) firm, high-density open-cell foam design helps trap moisture, dust and contaminants
  • Allows air or gas vapors to pass through for a breathable seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Overall Length
    36 yd
  • Overall Thickness
    62 mil;1.60 mm
  • Overall Width
    0.75 in
  • Roll Width
    0.7500 in, 19.05 mm
  • Shelf Life
    18 months
  • Tensile Strength
    115 psi
  • Thickness
    0.062 in
  • Width
    3 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Bonding
  • Backing Material
    Polyurethane
  • Color
    Beige
  • Density
    18 lb/ft³
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Natural, 0.062 in. (1.5 mm) firm, high-density open-cell foam design helps trap moisture, dust and contaminants • Allows air or gas vapors to pass through for a breathable seal • Dampens sounds and absorbs vibration when used in electronic applications • Excellent cushioning characteristics and high absorbency • Offers high initial quick-stick to multiple substrates • Provides excellent shear strength and high temperature performance
  • Manufacturer Catalog Number
    4116
  • Manufacturer Stock Number
    7010369076
  • Manufacturer Upc Number
    00021200034015
  • Material
    Urethane
  • Max Operating Temperature
    +200 °F
  • Mounting Type
    Single Sided
  • Number Of Pieces
    12
  • Operating Temperature Range
    Maximum of +200 °F
  • Product Type
    Single Sided Foam Tape
  • Series
    4116
  • Shape
    Roll
  • Type
    Single Sided
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)