Motion
03402 URETHANE FOAM TAPE 4116 NATURAL 1"X36YD 62.0 MIL

3M
03402 URETHANE FOAM TAPE 4116 NATURAL 1"X36YD 62.0 MIL

1" Single Sided Foam Tape, White, Length: 36yd, Thickness: 0.062", Tensile Strength: 115psi, Density: 18lb/ft³
Mi Item #03162260
MFR #03402 URETHANE FOAM TAPE 4116 NATURAL 1"X36YD 62.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03402 URETHANE FOAM TAPE 4116 NATURAL 1"X36YD 62.0 MIL

1" Single Sided Foam Tape, White, Length: 36yd, Thickness: 0.062", Tensile Strength: 115psi, Density: 18lb/ft³
Mi Item #03162260
MFR #03402 URETHANE FOAM TAPE 4116 NATURAL 1"X36YD 62.0 MIL

Mfr description
03402 URETHANE FOAM TAPE 4116
  • For industrial/occupational use only. Not for consumer sale or use.
  • Natural, 0.062 in. (1.5 mm) firm, high-density open-cell foam design helps trap moisture, dust and contaminants
  • Allows air or gas vapors to pass through for a breathable seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Overall Height
    62.5 mm
  • Overall Length
    36 yd
  • Overall Thickness
    62 mm
  • Overall Width
    1 in
  • Shelf Life
    18 months
  • Tensile Strength
    115 psi
  • Thickness
    0.062 in
  • Width
    1 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Bonding
  • Backing Material
    Polyurethane
  • Color
    Beige
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Natural, 0.062 in. (1.5 mm) firm, high-density open-cell foam design helps trap moisture, dust and contaminants • Allows air or gas vapors to pass through for a breathable seal • Dampens sounds and absorbs vibration when used in electronic applications • Excellent cushioning characteristics and high absorbency • Offers high initial quick-stick to multiple substrates • Provides excellent shear strength and high temperature performance
  • Manufacturer Upc Number
    00021200034022
  • Max Operating Temperature
    +200 °F
  • Operating Temperature Range
    Maximum of +200 °F
  • Product Type
    Single Sided Foam Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)