Motion
4108

3M
4108

1/2" Single Sided Foam Tape, White, Length: 36yd, Thickness: 1/8", Tensile Strength: 130psi, Density: 16lb/ft³
Mi Item #03162262
MFR #4108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4108

1/2" Single Sided Foam Tape, White, Length: 36yd, Thickness: 1/8", Tensile Strength: 130psi, Density: 16lb/ft³
Mi Item #03162262
MFR #4108

Mfr description
03406 URETHANE FOAM TAPE 4108
  • For industrial/occupational use only. Not for consumer sale or use.
  • Natural, 0.125 in. (3 mm) firm, high-density open-cell foam design helps trap moisture, dust and contaminants
  • Allows air or gas vapors to pass through for a breathable seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Overall Height
    30 mm
  • Overall Length
    36 yd
  • Overall Thickness
    125 mm
  • Overall Width
    0.5 in
  • Roll Width
    0.5000 in, 12.69 mm
  • Shelf Life
    18 months
  • Tensile Strength
    130 psi
  • Thickness
    1/8 in
  • Width
    1/2 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Bonding
  • Backing Material
    Polyurethane
  • Color
    Beige
  • Density
    16 lb/ft³
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Natural, 0.125 in. (3 mm) firm, high-density open-cell foam design helps trap moisture, dust and contaminants • Allows air or gas vapors to pass through for a breathable seal • Dampens sounds and absorbs vibration when used in electronic applications • Excellent cushioning characteristics and high absorbency • Offers high initial quick-stick to multiple substrates • Provides excellent shear strength and high temperature performance
  • Manufacturer Catalog Number
    4108
  • Manufacturer Stock Number
    7000047508
  • Manufacturer Upc Number
    00021200034060
  • Material
    Urethane
  • Max Operating Temperature
    +200 °F
  • Mounting Type
    Single Sided
  • Number Of Pieces
    1
  • Operating Temperature Range
    Maximum of +200 °F
  • Product Type
    Single Sided Foam Tape
  • Series
    4108
  • Shape
    Roll
  • Type
    Open Cell Foam Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)