Motion
03407 URETHANE FOAM TAPE 4108 NATURAL 3/4"X36YD 30.0 MIL

3M
03407 URETHANE FOAM TAPE 4108 NATURAL 3/4"X36YD 30.0 MIL

3M™ Urethane Foam Tape 4108, Natural, 3/4 in x 36 yd, 125 mil, 12 rolls per case
MI ITEM #03162263
MFR #03407 URETHANE FOAM TAPE 4108 NATURAL 3/4"X36YD 30.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03407 URETHANE FOAM TAPE 4108 NATURAL 3/4"X36YD 30.0 MIL

3M™ Urethane Foam Tape 4108, Natural, 3/4 in x 36 yd, 125 mil, 12 rolls per case
MI ITEM #03162263
MFR #03407 URETHANE FOAM TAPE 4108 NATURAL 3/4"X36YD 30.0 MIL

Mfr description
03407 URETHANE FOAM TAPE 4108
  • For industrial/occupational use only. Not for consumer sale or use.
  • Natural, 0.125 in. (3 mm) firm, high-density open-cell foam design helps trap moisture, dust and contaminants
  • Allows air or gas vapors to pass through for a breathable seal
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Overall Length
    36 yd
  • Overall Thickness
    125 mm
  • Overall Width
    0.75 in
  • Shelf Life
    18 months
  • Tensile Strength
    130 psi
  • Thickness
    1/8 in
  • Width
    3/4 in

Details

  • Application
    Bonding
  • Backing Material
    Polyurethane
  • Color
    Beige
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Natural, 0.125 in. (3 mm) firm, high-density open-cell foam design helps trap moisture, dust and contaminants • Allows air or gas vapors to pass through for a breathable seal • Dampens sounds and absorbs vibration when used in electronic applications • Excellent cushioning characteristics and high absorbency • Offers high initial quick-stick to multiple substrates • Provides excellent shear strength and high temperature performance
  • Manufacturer Catalog Number
    4108
  • Manufacturer Stock Number
    7000028666
  • Manufacturer Upc Number
    00021200034077
  • ManufacturerName (description attribute)
    3M
  • Max Operating Temperature
    +200 °F
  • Operating Temperature Range
    Maximum of +200 °F
  • Product Type
    Single Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)