Motion
03432 PTFE FILM TAPE 5490 GRAY 4"X36YD

3M
03432 PTFE FILM TAPE 5490 GRAY 4"X36YD

3M™ PTFE Film Tape 5490, Brown, 4 in x 36 yd, 3.7 mil, 3 rolls per case
MI ITEM #03162268
MFR #03432 PTFE FILM TAPE 5490 GRAY 4"X36YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03432 PTFE FILM TAPE 5490 GRAY 4"X36YD

3M™ PTFE Film Tape 5490, Brown, 4 in x 36 yd, 3.7 mil, 3 rolls per case
MI ITEM #03162268
MFR #03432 PTFE FILM TAPE 5490 GRAY 4"X36YD

Mfr description
03432 PTFE FILM TAPE 5490 GRAY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-stick PTFE film provides an exceptionally slick surface for easy clean-up
  • Silicone adhesive provides clean removal from a variety of surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Thickness
    3.7 mil
  • Weight
    1.669 lb
  • Width
    4 in

Details

  • Application
    Pipe Sealing
  • Color
    Brown
  • Manufacturer Stock Number
    70006162138
  • Manufacturer Upc Number
    00021200034329
  • Operating Temperature Range
    -65 to +500 °F
  • UPC_NO
    00021200034329

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)