Specifications
Dimensions
- Container Size1/4 in x 72 yd
- Length72 yd
- Roll Length65.83 m, 72 yd
- Roll Width0.2500 in, 6.35 mm
- Tensile Strength29 lb/in | 50.8 N/100 mm
- Thickness2.4 mil, 0.05 mm
- Width1/4 in
Details
- Adhesion Strength36 oz/in, 39 N/100 mm
- Adhesive MaterialRubber
- Backing MaterialPVC
- ColorRed
- Elongation at Break50 %
- FormatRoll
- Manufacturer Stock Number7100082544
- Manufacturer Upc Number00021200034695
- MaterialUPVC
- Max Operating Temperature49 °C, 120 °F
- Operating Temperature Range0 to 49 °C, 0 to 120 °F
- Series616
- ShapeRoll
- TypeTape
- UPC_NO00021200034695
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)