Overview
Mfr description
03471 LITHOGRAPHERS TAPE 616 RUBY RED
- For industrial/occupational use only. Not for consumer sale or use.
- Ruby Red UPVC film backing to allow accurate positioning
- Resists effects of changing atmospheric conditions to allow repeated and extended burn times
- Low caliper backing to minimize ghosting and provide sharper definition
- Pin-hole free backing to provide continuous opacity to light source to help reduce minimize retouching
- Firm, long-aging adhesive which is resistant to softening to resist oozing during applications and storage
Specifications
- Backing MaterialPVC
- Adhesive MaterialRubber
- ColorRed
- Length72 yd
- Width1/2 in
- Manufacturer Upc Number00021200034718
- UPC_NO00021200034718
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data