Motion
03472

3M
03472

Striping Tape - Length: 72 yd, Width: 3/4 in, Thick: 2.4 mil, 0.05 mm, Red
Mi Item #03162272
MFR #03472
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03472

Striping Tape - Length: 72 yd, Width: 3/4 in, Thick: 2.4 mil, 0.05 mm, Red
Mi Item #03162272
MFR #03472

Mfr description
03472 LITHOGRAPHERS TAPE 616 RUBY RED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ruby Red UPVC film backing to allow accurate positioning
  • Resists effects of changing atmospheric conditions to allow repeated and extended burn times
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    3/4 in x 72 yd
  • Length
    72 yd
  • Roll Length
    65.80 m, 72 yd
  • Roll Width
    1.90 cm, 0.8000 in
  • Tensile Strength
    29 lb/in | 50.8 N/100 mm
  • Thickness
    2.4 mil, 0.05 mm
  • Width
    3/4 in

Details

  • Adhesion Strength
    36 oz/in, 39 N/100 mm
  • Adhesive Material
    Rubber
  • Backing Material
    PVC
  • Color
    Red
  • Elongation at Break
    50 %
  • Format
    Roll
  • Manufacturer Stock Number
    7000047512
  • Manufacturer Upc Number
    00021200034725
  • Material
    UPVC
  • Max Operating Temperature
    49 °C, 120 °F
  • Operating Temperature Range
    0 to 49 °C, 0 to 120 °F
  • Series
    616
  • Shape
    Roll
  • Type
    UPVC Film Tape
  • UPC_NO
    00021200034725
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)