Specifications
Dimensions
- Container Size1.0000 in x 72 yd
- Length72 yd
- Roll Length65.83 m, 72 yd
- Roll Width1.0000 in, 25.40 mm
- Tensile Strength29 lb/in | 50.8 N/100 mm
- Thickness2.4 mil, 0.05 mm
- Width1 in
Details
- Adhesion Strength36 oz./in.
- Adhesive MaterialRubber
- Backing MaterialPVC
- ColorRed
- Elongation at Break50 %
- FormatRoll
- Manufacturer Stock Number7000001106
- Manufacturer Upc Number00021200034732
- MaterialUPVC
- Max Operating Temperature120 °F
- Operating Temperature Range0 to 49 °C, 0 to 120 °F
- Series616
- ShapeContinuous Strip
- Standards MetASM-T D3652, D3330, D3759
- TypeUPVC Tape
- UPC_NO00021200034732
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)