Motion
03474 REMOVABLE REPOSITIONABLE TAPE 665 CLEAR 1/4"X72YD 3.8 MIL

3M
03474 REMOVABLE REPOSITIONABLE TAPE 665 CLEAR 1/4"X72YD 3.8 MIL

3M™ Removable Repositionable Tape 665, Clear, 1/4 in x 72 yd, 3.8 mil, 144 rolls per case
MI ITEM #03162274
MFR #03474 REMOVABLE REPOSITIONABLE TAPE 665 CLEAR 1/4"X72YD 3.8 MIL
Price$21.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03474 REMOVABLE REPOSITIONABLE TAPE 665 CLEAR 1/4"X72YD 3.8 MIL

3M™ Removable Repositionable Tape 665, Clear, 1/4 in x 72 yd, 3.8 mil, 144 rolls per case
MI ITEM #03162274
MFR #03474 REMOVABLE REPOSITIONABLE TAPE 665 CLEAR 1/4"X72YD 3.8 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.89/each

Specifications

Dimensions

  • Length
    72 yd
  • Width
    1/4 in

Details

  • Adhesion Strength
    23 (Backside - Steel) oz-in, 25 (Faceside - Steel) oz-in
  • Color
    Transparent
  • Manufacturer Upc Number
    00021200034749
  • UPC_NO
    00021200034749

Overview

Mfr description
03474 REMOVABLE REPOSITIONABLE TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features repositionable Adhesive 1070 on the liner side
  • Linerless design helps simplify manual or automatic dispensing
  • Excellent for temporary mounting of lightweight materials
  • 1.4 mil UPVC film carrier allows one-piece tape removal from many surfaces
  • Performs in temperatures as low as -60°F/-51°C and as high as 125°F/52°C
  • Complete plastic construction is hot wire cuttable for foam and plastic packaging

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought