Motion
03480 SCOTCH TRANSPARENT FILM TAPE 681 CLEAR 3/8"X72YD

3M
03480 SCOTCH TRANSPARENT FILM TAPE 681 CLEAR 3/8"X72YD

Scotch® Light Duty Packaging Tape 681 Clear Moisture Chemical Resistant, 3/8 in x 72 yd, 96 per case
MI ITEM #03162275
MFR #03480 SCOTCH TRANSPARENT FILM TAPE 681 CLEAR 3/8"X72YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03480 SCOTCH TRANSPARENT FILM TAPE 681 CLEAR 3/8"X72YD

Scotch® Light Duty Packaging Tape 681 Clear Moisture Chemical Resistant, 3/8 in x 72 yd, 96 per case
MI ITEM #03162275
MFR #03480 SCOTCH TRANSPARENT FILM TAPE 681 CLEAR 3/8"X72YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03480 SCOTCH TRANSPARENT FILM TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Transparent, 2.4 mil (0.061 mm) film tape used for heat-shrink packaging applications
  • UPVC backing material is 1.5 mil (0.038 mm) thick, moisture and chemical resistant
  • Excellent handling and durability
  • Complies with US FDA 21 CFR 175.105 for indirect food contact
  • Clean removal from wide variety of surfaces
  • Easy to open when used as closure feature

Specifications

  • Backing Material
    UPVC
  • Color
    Transparent
  • Dispenser Type
    Manual
  • Elongation at Break
    35 %
  • Length
    72 yd
  • Manufacturer Stock Number
    70002631185
  • Manufacturer Upc Number
    00021200034800
  • UPC_NO
    00021200034800
  • Tensile Strength
    25 in/lb
  • Thickness
    2.4 mil
  • Width
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text