Motion
681

3M
681

Scotch® Packaging Tape - Transparent Color, 25 in/lb Tensile Strength, 1/2 in Width, 72 yd Length
Mi Item #03162276
MFR #681
Price$28.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
681

Scotch® Packaging Tape - Transparent Color, 25 in/lb Tensile Strength, 1/2 in Width, 72 yd Length
Mi Item #03162276
MFR #681

Mfr description
03481 SCOTCH TRANSPARENT FILM TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Transparent, 2.4 mil (0.061 mm) film tape used for heat-shrink packaging applications
  • UPVC backing material is 1.5 mil (0.038 mm) thick, moisture and chemical resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.25/each

Specifications

Dimensions

  • Length
    72 yd
  • Tensile Strength
    25 in/lb
  • Thickness
    2.4 mil
  • Width
    1/2 in

Details

  • Adhesive Material
    Natural Rubber
  • Applications
    Primary Packaging
  • Backing Material
    UPVC
  • Color
    Transparent
  • Dispenser Type
    Manual
  • Elongation at Break
    35 %
  • Manufacturer Stock Number
    7100035517
  • Manufacturer Upc Number
    00021200034817
  • Material Type
    UPVC Film
  • UPC_NO
    00021200034817
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)