Motion
03486 SCOTCH TRANSPARENT FILM TAPE 681 CLEAR 4"X72YD

3M
03486 SCOTCH TRANSPARENT FILM TAPE 681 CLEAR 4"X72YD

Scotch® Light Duty Packaging Tape 681 Clear Moisture Chemical Resistant, 4 in x 72 yd, 12 per case
MI ITEM #03162280
MFR #03486 SCOTCH TRANSPARENT FILM TAPE 681 CLEAR 4"X72YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03486 SCOTCH TRANSPARENT FILM TAPE 681 CLEAR 4"X72YD

Scotch® Light Duty Packaging Tape 681 Clear Moisture Chemical Resistant, 4 in x 72 yd, 12 per case
MI ITEM #03162280
MFR #03486 SCOTCH TRANSPARENT FILM TAPE 681 CLEAR 4"X72YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03486 SCOTCH TRANSPARENT FILM TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Transparent, 2.4 mil (0.061 mm) film tape used for heat-shrink packaging applications
  • UPVC backing material is 1.5 mil (0.038 mm) thick, moisture and chemical resistant
  • Excellent handling and durability
  • Complies with US FDA 21 CFR 175.105 for indirect food contact
  • Clean removal from wide variety of surfaces
  • Easy to open when used as closure feature

Specifications

  • Backing Material
    UPVC
  • Color
    Transparent
  • Dispenser Type
    Manual
  • Elongation at Break
    35 %
  • Length
    72 yd
  • Manufacturer Stock Number
    7010369188
  • Manufacturer Upc Number
    00021200034862
  • UPC_NO
    00021200034862
  • Tensile Strength
    25 in/lb
  • Thickness
    2.4 mil
  • Width
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text