Motion
03552 SCOTCH PRESCRIPTION LABEL TAPE 800 CLEAR 1 1/2"X72YD

3M
03552 SCOTCH PRESCRIPTION LABEL TAPE 800 CLEAR 1 1/2"X72YD

Scotch® Prescription Label Tape 800 Clear, 1 1/2 in x 72 yd, 24 per case Bulk
MI ITEM #03162287
MFR #03552 SCOTCH PRESCRIPTION LABEL TAPE 800 CLEAR 1 1/2"X72YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03552 SCOTCH PRESCRIPTION LABEL TAPE 800 CLEAR 1 1/2"X72YD

Scotch® Prescription Label Tape 800 Clear, 1 1/2 in x 72 yd, 24 per case Bulk
MI ITEM #03162287
MFR #03552 SCOTCH PRESCRIPTION LABEL TAPE 800 CLEAR 1 1/2"X72YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03552 SCOTCH PRESCRIPTION LABEL TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Acetate film
  • Acrylic adhesive
  • Highly transparent
  • UV-resistant
  • Bulk and boxed
  • Protects and enhances prescription labels
  • Guards labels against abrasion, moisture, and smudging
  • Resists fading and degradation from sunlight exposure and long storage
  • Easy unwind and dispensability
  • Very clear

Specifications

  • Backing Material
    Acetate
  • Color
    Transparent
  • Width
    1-1/2 in
  • Length
    72 yd
  • Thickness
    2.5 mil
  • Elongation at Break
    15 %
  • Tensile Strength
    12 in
  • Manufacturer Upc Number
    00021200035524
  • UPC_NO
    00021200035524
  • Weight
    0.462 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text