Motion
03578 POLYESTER FILM TAPE 850 SILVER 3/4"X72YD 1.9 MIL

3M
03578 POLYESTER FILM TAPE 850 SILVER 3/4"X72YD 1.9 MIL

Film Tape - Length: 72 yd, Width: 3/4 in, Thick: 1.9 mil, Silver
Mi Item #03162295
MFR #03578 POLYESTER FILM TAPE 850 SILVER 3/4"X72YD 1.9 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03578 POLYESTER FILM TAPE 850 SILVER 3/4"X72YD 1.9 MIL

Film Tape - Length: 72 yd, Width: 3/4 in, Thick: 1.9 mil, Silver
Mi Item #03162295
MFR #03578 POLYESTER FILM TAPE 850 SILVER 3/4"X72YD 1.9 MIL

Mfr description
03578 POLYESTER FILM TAPE 850
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aggressive acrylic adhesive provides quick stick and excellent long-term holding in splicing applications
  • Thin, high strength polyester film meets low caliper requirements which won't interfere with most machinery processes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    72 yd
  • Tensile Strength
    28 in
  • Thickness
    1.9 mil
  • Width
    3/4 in

Details

  • Adhesion Strength
    30 oz/in
  • Adhesive Material
    Acrylic
  • Backing Material
    Polyester
  • Color
    Silver
  • Elongation at Break
    120 %
  • Manufacturer Upc Number
    00021200035784
  • Max Operating Temperature
    150 °F
  • Operating Temperature Range
    -60 to +300 °F
  • UPC_NO
    00021200035784
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)