Motion
03591

3M
03591

Film Tape - Length: 72 yd, Width: 3 in, Thick: 2.1 mil, Transparent
Mi Item #03162304
MFR #03591
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03591

Film Tape - Length: 72 yd, Width: 3 in, Thick: 2.1 mil, Transparent
Mi Item #03162304
MFR #03591

Mfr description
03591 POLYESTER FILM TAPE 853
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thin, high-strength polyester backing resists tearing and protects surfaces from abrasion
  • Transparent backing allows visibility of information protected by the tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    3.0000 in x 72 yd
  • Length
    72 yd
  • Roll Length
    65.80 m, 72 yd
  • Roll Width
    7.60 cm, 3.0000 in
  • Tensile Strength
    24 in
  • Thickness
    2.1 mil
  • Width
    3 in

Details

  • Adhesion Strength
    42
  • Adhesive Material
    Acrylic
  • Backing Material
    Polyester
  • Color
    Transparent
  • Elongation at Break
    110 %
  • Flame Retardant
    Yes
  • Format
    Roll
  • Manufacturer Stock Number
    7000047527
  • Manufacturer Upc Number
    00021200035913
  • Material
    Polyester
  • Max Operating Temperature
    150 °C, 300 °F
  • Min Operating Temperature
    -50 °C, -60 °F
  • Operating Temperature Range
    -60 to +300 °F
  • Series
    853
  • Shape
    Roll
  • Standards Met
    ASTM D3330, ASTM D3652, ASTM D3759, FAR 25.853(a) Appendix F Part I (a)(1)(ii), Federal Spec. L-T-100 Type 1
  • Type
    Polyester Film Tape
  • UPC_NO
    00021200035913
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)