Motion
03760 VINYL FOAM TAPE 4504 BLACK 5/8"X18YD

3M
03760 VINYL FOAM TAPE 4504 BLACK 5/8"X18YD

3M™ Vinyl Foam Tape 4504, Black, 5/8 in x 18 yd, 250 mil, 15 rolls per case
MI ITEM #03162308
MFR #03760 VINYL FOAM TAPE 4504 BLACK 5/8"X18YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03760 VINYL FOAM TAPE 4504 BLACK 5/8"X18YD

3M™ Vinyl Foam Tape 4504, Black, 5/8 in x 18 yd, 250 mil, 15 rolls per case
MI ITEM #03162308
MFR #03760 VINYL FOAM TAPE 4504 BLACK 5/8"X18YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03760 VINYL FOAM TAPE 4504 BLACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black, 0.250 in. (6.4 mm) thick closed-cell, high-density foam carrier helps seal out dust, light and moisture
  • Durable acrylic adhesive on one side of foam offers good aging and UV resistance
  • Designed for demanding gasketing, cushioning, damping and insulating applications
  • Conformable properties allow taping or sealing on curved or irregular surfaces
  • Designed to avoid stretching while leaving the liner in place

Specifications

  • Backing Material
    Vinyl
  • Manufacturer Catalog Number
    4504
  • ManufacturerName (description attribute)
    3M
  • Color
    Black
  • Application
    Bonding, Sealing
  • Max Operating Temperature
    +150 °F
  • Width
    5/8 in
  • Manufacturer Stock Number
    7010312073
  • Manufacturer Upc Number
    00021200037603
  • Length
    18 yd
  • Thickness
    1/4 in
  • Overall Length
    18 yd
  • Overall Width
    0.62 in
  • Tensile Strength
    90 psi
  • Operating Temperature Range
    Maximum of +150 °F
  • Shelf Life
    18 months
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Black, 0.250 in. (6.4 mm) thick closed-cell, high-density foam carrier helps seal out dust, light and moisture • Durable acrylic adhesive on one side of foam offers good aging and UV resistance • Designed for demanding gasketing, cushioning, damping and insulating applications • Conformable properties allow taping or sealing on curved or irregular surfaces • Designed to avoid stretching while leaving the liner in place
  • Overall Thickness
    250 mm
  • Product Type
    Single Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought