Motion
03771 POLYETHYLENE TAPE 483 RED 1"X36YD 5.3 MIL

3M
03771 POLYETHYLENE TAPE 483 RED 1"X36YD 5.3 MIL

Polyethylene Tapes - Length: 36 yd, Width: 1 in, Thick: 5 mil, Red
MI ITEM #03162313
MFR #03771 POLYETHYLENE TAPE 483 RED 1"X36YD 5.3 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03771 POLYETHYLENE TAPE 483 RED 1"X36YD 5.3 MIL

Polyethylene Tapes - Length: 36 yd, Width: 1 in, Thick: 5 mil, Red
MI ITEM #03162313
MFR #03771 POLYETHYLENE TAPE 483 RED 1"X36YD 5.3 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03771 POLYETHYLENE TAPE 483
  • For industrial/occupational use only. Not for consumer sale or use.
  • Extremely flexible backing enables tape to stretch and conform to textured and irregular surfaces
  • Polyethylene backing has a low water vapor transmission rate and provides good solvent, alkali resistance
  • Rubber adhesive bonds well and removes cleanly from most surfaces
  • Tape remains adhered and flexible to temperatures as low as -20°F
  • Vivid colors and smooth backing provide excellent glossy appearance
  • Black tape has excellent UV resistance and can be used outdoors for up to 12 months

Specifications

  • Backing Material
    Polyethylene
  • Adhesive Material
    Rubber
  • Adhesion Strength
    12 oz/in
  • Color
    Red
  • Length
    36 yd
  • Width
    1 in
  • Thickness
    5 mil
  • Elongation at Break
    300 %
  • Tensile Strength
    10 in
  • Operating Temperature Range
    0 to +200 °F
  • Max Operating Temperature
    170 °F
  • Manufacturer Upc Number
    00021200037719
  • UPC_NO
    00021200037719

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought