Motion
7100216685 3M STIKIT BLUE ABRASIVE SHEET ROLL 321U, 36225, 320 GRADE, 2-3/4

3M
7100216685 3M STIKIT BLUE ABRASIVE SHEET ROLL 321U, 36225, 320 GRADE, 2-3/4

3M™ Stikit™ Blue Abrasive Sheet Roll 321U, 36225, 320 grade, 2-3/4 in x 45 yd, 5 rolls per case
MI ITEM #03162317
MFR #7100216685 3M STIKIT BLUE ABRASIVE SHEET ROLL 321U, 36225, 320 GRADE, 2-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100216685 3M STIKIT BLUE ABRASIVE SHEET ROLL 321U, 36225, 320 GRADE, 2-3/4

3M™ Stikit™ Blue Abrasive Sheet Roll 321U, 36225, 320 grade, 2-3/4 in x 45 yd, 5 rolls per case
MI ITEM #03162317
MFR #7100216685 3M STIKIT BLUE ABRASIVE SHEET ROLL 321U, 36225, 320 GRADE, 2-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100216685 3M STIKIT BLUE ABRASIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • A best-in-class abrasive sheet roll offering for the entire repair and paint preparation process
  • Engineered ceramic mineral blend is balanced for maximum abrasive performance in its class
  • Upgraded resins improve durability and finish
  • Anti-loading coating prevents dust and debris from clogging the cutting surface
  • Adhesive-backed Stikit™ sheets are easy to attach and remove
  • Roll easily tears off at desired sheet length for use with various block sizes

Specifications

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Backing Material
    Polyester
  • Manufacturer Stock Number
    70006003431
  • Manufacturer Upc Number
    00051131362253
  • UPC_NO
    00051131362253
  • Overall Length
    45 yd
  • Overall Width
    2.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought