Motion
7100227670 3M ADVANCED FLEXIBLE ENGINEER GRADE REFLECTIVE SHEETING 7310,

3M
7100227670 3M ADVANCED FLEXIBLE ENGINEER GRADE REFLECTIVE SHEETING 7310,

3M™ Advanced Flexible Engineer Grade Reflective Sheeting 7310, White, 30 in x 50 yd
MI ITEM #03162320
MFR #7100227670 3M ADVANCED FLEXIBLE ENGINEER GRADE REFLECTIVE SHEETING 7310,
Price$1,052.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100227670 3M ADVANCED FLEXIBLE ENGINEER GRADE REFLECTIVE SHEETING 7310,

3M™ Advanced Flexible Engineer Grade Reflective Sheeting 7310, White, 30 in x 50 yd
MI ITEM #03162320
MFR #7100227670 3M ADVANCED FLEXIBLE ENGINEER GRADE REFLECTIVE SHEETING 7310,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,052.50/each

Specifications

Dimensions

  • Length
    60 yd
  • Thickness
    6.7 mil
  • Width
    3 in

Details

  • Adhesion Strength
    25 oz-in (Steel)
  • Backing Material
    Paper
  • Color
    White
  • Manufacturer Stock Number
    70006004124
  • Manufacturer Upc Number
    00638060471524
  • Max Operating Temperature
    +200 °F
  • Product Type
    Reflective Tape
  • UPC_NO
    00638060471524

Overview

Mfr description
7100227670 3M ADVANCED FLEXIBLE
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought