Motion
7100235239 SCOTCH INDOOR DOUBLE-SIDED MOUNTING SQUARES 111S-SQ-16, 1 IN X 1

3M
7100235239 SCOTCH INDOOR DOUBLE-SIDED MOUNTING SQUARES 111S-SQ-16, 1 IN X 1

Scotch® Indoor Double-Sided Mounting Squares 111S-SQ-16, 1 in x 1 in (2.54 cm x 2.54 cm), 16/pk
MI ITEM #03162321
MFR #7100235239 SCOTCH INDOOR DOUBLE-SIDED MOUNTING SQUARES 111S-SQ-16, 1 IN X 1
List Price$2.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100235239 SCOTCH INDOOR DOUBLE-SIDED MOUNTING SQUARES 111S-SQ-16, 1 IN X 1

Scotch® Indoor Double-Sided Mounting Squares 111S-SQ-16, 1 in x 1 in (2.54 cm x 2.54 cm), 16/pk
MI ITEM #03162321
MFR #7100235239 SCOTCH INDOOR DOUBLE-SIDED MOUNTING SQUARES 111S-SQ-16, 1 IN X 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.60/each for your price

Overview

Mfr description
7100235239 SCOTCH INDOOR DOUBLE-SIDED
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Color
    Red
  • Backing Material
    PVC
  • Application
    Edging, Negative Splicing, Opaquing, Splicing, Striping
  • Width
    6 in
  • Length
    72 yd
  • Manufacturer Upc Number
    00021200010545
  • UPC_NO
    00021200010545
  • Product Type
    Double Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought