Motion
03849 SCOTCH HIGH PERF MASKING TAPE 214 TAN 1/2"X60YD

3M
03849 SCOTCH HIGH PERF MASKING TAPE 214 TAN 1/2"X60YD

Scotch® High Performance Masking Tape 214, Tan, 1/2 in x 60 yd, 5.8 mil, 72 per case
MI ITEM #03162322
MFR #03849 SCOTCH HIGH PERF MASKING TAPE 214 TAN 1/2"X60YD
List Price$101.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03849 SCOTCH HIGH PERF MASKING TAPE 214 TAN 1/2"X60YD

Scotch® High Performance Masking Tape 214, Tan, 1/2 in x 60 yd, 5.8 mil, 72 per case
MI ITEM #03162322
MFR #03849 SCOTCH HIGH PERF MASKING TAPE 214 TAN 1/2"X60YD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$101.75/each for your price

Overview

Mfr description
03849 SCOTCH HIGH PERF MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Exceptional non-staining performance on copper, silver and other metals
  • High temperature resistance for paint-bake applications
  • Synthetic rubber adhesive has moderate adhesion and high heat resistance
  • Crepe paper backing provides easy hand tearing

Specifications

  • Backing Material
    Crepe Paper
  • Adhesive Material
    Rubber
  • Length
    60 yd
  • Width
    1/2 in
  • Thickness
    5.8 mil
  • Color
    Beige
  • Max Operating Temperature
    +350 °F
  • Adhesion Strength
    29 oz/in
  • Manufacturer Stock Number
    70006005329
  • Manufacturer Upc Number
    00021200038495
  • UPC_NO
    00021200038495
  • Weight
    0.217 lb
  • Type
    Masking Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text