Motion
214

3M
214

Scotch® Masking Tape - 60 yd Long, 0.7500 in Wide, 5.8 mil Thick, Beige
Mi Item #03162323
MFR #214
Price$135.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
214

Scotch® Masking Tape - 60 yd Long, 0.7500 in Wide, 5.8 mil Thick, Beige
Mi Item #03162323
MFR #214

Mfr description
03850 SCOTCH HIGH PERF MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Exceptional non-staining performance on copper, silver and other metals
  • High temperature resistance for paint-bake applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$135.71/each

Specifications

Dimensions

  • Length
    60 yd
  • Thickness
    5.8 mil
  • Weight
    0.338 lb
  • Width
    0.7500 in

Details

  • Adhesion Strength
    29 oz/in
  • Adhesive Material
    Rubber
  • Application
    Coating Application, Fine Line Masking, Fine Lines, Masking Solution, Masking for Painting, Paint Masking, Paint Preparation Masking, Painting & Depainting, Painting, Premium Masking, Surface Protection, Trim Masking
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Stock Number
    70006005337
  • Manufacturer Upc Number
    00021200038501
  • Max Operating Temperature
    +350 °F
  • Type
    Masking Tape
  • UPC_NO
    00021200038501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)